4 in. Basket Strainer with Plug for Kitchen Sink in Brushed Gold PVD
Various 4 in. Basket Strainer with Plug for Kitchen Sink in Brushed Gold PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid Brass Construction
Documents
Specifications
- Collection:
- Various
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold - PVD
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm- www.p65Warnings.ca.gov
- Type:
- GG9972BG