105,000 BTU - Lowboy - Furnace
Conforto 105,000 BTU - Lowboy - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 83.5
- BTU:
- 105000
- Collection:
- Conforto
- Configuration:
- Lowboy
- MBH:
- 105
- Power Source:
- Oil
- Width:
- 21-1/2