85% AFUE - 105,000 BTU - Upflow/Downflow/Horizontal Left or Right/Highboy - Furnace
KHM Series 85% AFUE - 105,000 BTU - Upflow/Downflow/Horizontal Left or Right/Highboy - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 85.00 %
- BTU:
- 105000
- Collection:
- KHM Series
- Condensing:
- No
- Configuration:
- Upflow, Downflow, Horizontal Left, Horizontal Right, Highboy
- Depth:
- 26 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 4
- Gas Valve Stages:
- Single-Stage
- Height:
- 46-1/4 in
- Horsepower:
- 1/2 hp
- MBH:
- 105
- Power Source:
- Oil
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Width:
- 21-7/16 in