This product requires certification to purchase.

240 gal Steel Hydronic Expansion Tank

Granby Steel

240 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G202201
  • Item #3468788
  • Manufacturer Part #202201
5 out of 5 Customer Rating
Brand image
Granby Steel

240 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G202201
  • Item #3468788
  • Manufacturer Part #202201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
240 gal
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
47 in
Length
60 in
Width
23 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Application
Residential
FM Approved
No
UL Listed
UL 80