This product requires certification to purchase.

275 gal Steel Hydronic Expansion Tank

Granby Steel

275 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G211201
  • Item #4506691
  • Manufacturer Part #211201
4.8 out of 5 Customer Rating
Brand image
Granby Steel

275 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G211201
  • Item #4506691
  • Manufacturer Part #211201
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
275 gal
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
44 in
Length
60 in
Weight
330 lb
Width
27 in
Characteristics & Features
Material
Plastic, Steel
Warranty & Product Information
UL Listed
UL 142/UL 80