This product requires certification to purchase.

330 gal Steel Hydronic Expansion Tank

Granby Steel

GreenShield 330 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G245201
  • Item #7826758
  • Manufacturer Part #245201
5 out of 5 Customer Rating
Brand image
Granby Steel

GreenShield 330 gal Steel Hydronic Expansion Tank

  • Fast #
  • Part #G245201
  • Item #7826758
  • Manufacturer Part #245201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
330 gal
Height
44 in
Length
72 in
Weight
290 lb
Width
27 in
Characteristics & Features
Collection
GreenShield
Material
Steel
Warranty & Product Information
Application
Indoor, Outdoor
FM Approved
No
UL Listed
UL 80