NPT 1-1/4 x 2 in. Vent Alarm Aluminum and Cast Iron
NPT 1-1/4 x 2 in. Vent Alarm Aluminum and Cast Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- Material:
- Aluminum, Cast Iron
- Product Type:
- Vent Alarm
- UL Listed:
- Yes