This product requires certification to purchase.

GRAND ELEC FRPLC BLAC *CENTEN *X

GRAND ELEC FRPLC BLAC *CENTEN *X

  • Fast #
  • Part #R8770EBK
  • Item #9381442
  • Manufacturer Part #8770E-BK
4.8 out of 5 Customer Rating
Brand image

GRAND ELEC FRPLC BLAC *CENTEN *X

  • Fast #
  • Part #R8770EBK
  • Item #9381442
  • Manufacturer Part #8770E-BK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1500 watt infrared heater, rated over 5000 BTUs per hour
  • 40 inch (Diagonal) firebox
  • Programmable thermostat with display in Fahrenheit or Celsius
  • Ultra-bright LED technology with 5 brightness settings
  • Digital readout display with up to 9 hours timed shut off
  • Dynamic ember effect
  • Fireplace includes wooden mantel, firebox, and remote control.
  • Solid wood and veneered MDF construction
  • 6' Lay-flat grounded plug
  • Provides Supplemental heat for up to 1000 square feet
  • Requires Certification

Specifications

Color Finish Name:
Black
Depth:
15-1/2 in
Height:
43-1/4 in
Length:
55-1/2 in
Material:
Glass, MDF, Steel, Wood
Power Source:
Electric
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Type:
R8770EBK
UPC:
752370877019
Width:
55-1/2 in