This product requires certification to purchase.

65 x 30 in. 26 ga Metal Seamless Drain Pan

Grate Accents

65 x 30 in. 26 ga Metal Seamless Drain Pan

  • Fast #
  • Part #GSDP30X65
  • Item #3620014
  • Manufacturer Part #SDP30X65
4.3 out of 5 Customer Rating
Grate Accents

65 x 30 in. 26 ga Metal Seamless Drain Pan

  • Fast #
  • Part #GSDP30X65
  • Item #3620014
  • Manufacturer Part #SDP30X65
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
26
Length:
65
Material:
Metal
Width:
30