6 in. x 25 ft. Polyester R6 Insulated Flexible Air Duct
6 in. x 25 ft. Polyester R6 Insulated Flexible Air Duct
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518, ASTM E96A
- Diameter:
- 6
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 2500
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round
- Wall Thickness:
- 2 in