10 in. x 20 in. Galvanized Rectangular Slide and Drive Set In Cap
10 in. x 20 in. Galvanized Rectangular Slide and Drive Set In Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Galvanized
Documents
Specifications
- Length:
- 20
- Material:
- Steel
- UPC:
- 662837046110
- Vent Duct Shape:
- Rectangular
- Width:
- 10