This product requires certification to purchase.

10 in. 26 ga Adhesive Saddle Takeoff

Gray Metal South

10 in. 26 ga Adhesive Saddle Takeoff

  • Fast #
  • Part #G10406A
  • Item #1796839
  • Manufacturer Part #10-406A
5 out of 5 Customer Rating
Brand image
Gray Metal South

10 in. 26 ga Adhesive Saddle Takeoff

  • Fast #
  • Part #G10406A
  • Item #1796839
  • Manufacturer Part #10-406A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
10
Gauge (metal):
26
Height:
8-1/2
UPC:
662837406075
Vent Duct Shape:
Round