This product requires certification to purchase.

10 in. Small End Crimp Collar

Gray Metal South

10 in. Small End Crimp Collar

  • Fast #
  • Part #G10313SE
  • Item #1796531
  • Manufacturer Part #10-313SE
5 out of 5 Customer Rating
Brand image
Gray Metal South

10 in. Small End Crimp Collar

  • Fast #
  • Part #G10313SE
  • Item #1796531
  • Manufacturer Part #10-313SE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Small End Crimp Collar
  • Requires Certification

Documents


Specifications

Diameter:
10
Height:
3
Length:
10-1/2
Material:
Steel
UPC:
662837103134
Vent Duct Shape:
Round