10 in. x 24 in. Galvanized Rectangular Slide and Drive Set In Cap
10 in. x 24 in. Galvanized Rectangular Slide and Drive Set In Cap
Product Details
Product Details
- Galvanized
Documents
Specifications
- Length:
- 24 in
- Material:
- Steel
- UPC:
- 662837046134
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in