This product requires certification to purchase.

10 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

Gray Metal South

10 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G10X10X60125SD
  • Item #1818626
  • Manufacturer Part #10X10X60-125SD
5 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G10X10X60125SD
  • Item #1818626
  • Manufacturer Part #10X10X60-125SD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
10 in x 10 in
Gauge (metal):
26
Length:
60
Material:
Steel
UPC:
662837045182
Vent Duct Shape:
Rectangular