10 x 2-1/4 x 5 in. 90 Degree Boot Galvanized Steel 30 ga
10 x 2-1/4 x 5 in. 90 Degree Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5
- Gauge (metal):
- 30
- Length:
- 10
- Material:
- Steel
- UPC:
- 662837251132
- Width:
- 2-1/4