This product requires certification to purchase.

10 x 3-1/4 x 6 in. Straight Boot

Gray Metal South

10 x 3-1/4 x 6 in. Straight Boot

  • Fast #
  • Part #G10X3X6110S
  • Item #1796372
  • Manufacturer Part #10X3X6-110S
5 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 3-1/4 x 6 in. Straight Boot

  • Fast #
  • Part #G10X3X6110S
  • Item #1796372
  • Manufacturer Part #10X3X6-110S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Length:
10 in
UPC:
662837161103
Width:
3-1/4 in