10 x 4 x 4 in. Center End Boot
10 x 4 x 4 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12Product Details
Product Details
Documents
Specifications
- Diameter:
- 4
- End Boot Position:
- Center
- Length:
- 4
- Register Boot Opening:
- 4 in x 10 in
- UPC:
- 662837112044
- Width:
- 10