This product requires certification to purchase.

10 x 4 x 5 in. Straight Boot Galvanized Steel 30 ga

Gray Metal South

10 x 4 x 5 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X4X5110R
  • Item #1796769
  • Manufacturer Part #10X4X5-110R
3.2 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 4 x 5 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G10X4X5110R
  • Item #1796769
  • Manufacturer Part #10X4X5-110R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
UPC:
662837110453
Width:
4 in