This product requires certification to purchase.

10 x 4 x 7 in. Center End Boot

Gray Metal South

10 x 4 x 7 in. Center End Boot

  • Fast #
  • Part #G10X4X7112R
  • Item #1796581
  • Manufacturer Part #10X4X7-112R
4.4 out of 5 Customer Rating
Brand image
Gray Metal South

10 x 4 x 7 in. Center End Boot

  • Fast #
  • Part #G10X4X7112R
  • Item #1796581
  • Manufacturer Part #10X4X7-112R
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
7
End Boot Position:
Center
Length:
4
Register Boot Opening:
4 in x 10 in
UPC:
662837104629
Width:
10