10 x 4 x 7 in. 90 Degree Boot Galvanized Steel 30 ga
10 x 4 x 7 in. 90 Degree Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7
- Gauge (metal):
- 30
- Length:
- 10
- Material:
- Steel
- Register Boot Opening:
- 4 in x 10 in
- UPC:
- 662837104476
- Width:
- 4