10 x 6 x 4 in. Straight Boot Galvanized Steel 30 ga
10 x 6 x 4 in. Straight Boot Galvanized Steel 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- Width:
- 6 in