10 x 6 x 6 in. Straight Boot Galvanized Steel 30 ga
10 x 6 x 6 in. Straight Boot Galvanized Steel 30 ga
Product Details
Product Details
- Galvanized Steel
Documents
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Length:
- 10 in
- Material:
- Steel
- UPC:
- 662837961109
- Width:
- 6 in