This product requires certification to purchase.

12 in. 26 ga Adhesive Saddle Takeoff

Gray Metal South

12 in. 26 ga Adhesive Saddle Takeoff

  • Fast #
  • Part #G12406A
  • Item #1796576
  • Manufacturer Part #12-406A
5 out of 5 Customer Rating
Brand image
Gray Metal South

12 in. 26 ga Adhesive Saddle Takeoff

  • Fast #
  • Part #G12406A
  • Item #1796576
  • Manufacturer Part #12-406A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Gauge (metal):
26 ga
Height:
8-1/2 in
UPC:
662837406082
Vent Duct Shape:
Round