12 in. x 10 in. 26 ga Galvanized No-Crimp Duct Reducer
12 in. x 10 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Diameter:
- 12
- Duct Size:
- 12 in x 10 in
- Gauge (metal):
- 26
- Material:
- Steel
- UPC:
- 662837311454