12 in. x 24 in. Galvanized Rectangular Slide and Drive Set In Cap
12 in. x 24 in. Galvanized Rectangular Slide and Drive Set In Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 24 in
- Material:
- Steel
- UPC:
- 662837046172
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in