12 x 4 x 7 in. Center End Boot
12 x 4 x 7 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Diameter:
- 7
- End Boot Position:
- Center
- Length:
- 4
- Register Boot Opening:
- 12 in x 4 in
- UPC:
- 662837124726
- Width:
- 12