This product requires certification to purchase.

12 x 4 x 8 in. Straight Boot Galvanized Steel

Gray Metal South

12 x 4 x 8 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #G12X4X8110R
  • Item #1796341
  • Manufacturer Part #12X4X8-110R
4.8 out of 5 Customer Rating
Brand image
Gray Metal South

12 x 4 x 8 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #G12X4X8110R
  • Item #1796341
  • Manufacturer Part #12X4X8-110R
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Diameter:
8
Length:
12
Material:
Steel
UPC:
662837124801
Width:
4