This product requires certification to purchase.

12 x 6 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

Gray Metal South

12 x 6 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G12X6X8113R
  • Item #1614457
  • Manufacturer Part #12X6X8-113R
4.5 out of 5 Customer Rating
Brand image
Gray Metal South

12 x 6 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #G12X6X8113R
  • Item #1614457
  • Manufacturer Part #12X6X8-113R
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8
Gauge (metal):
30
Length:
12
Material:
Steel
UPC:
662837126836
Width:
6