14 in. x 8 in. Longway Flat 90° Trunk Duct Elbow
14 in. x 8 in. Longway Flat 90° Trunk Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trunk Duct Elbow
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 14 in x 8 in
- Elbow Degree:
- 90
- Fitting Type:
- Elbow
- Gauge (metal):
- 26
- Height:
- 8
- Material:
- Steel
- Type:
- G14X8122SDP
- UPC:
- 662837141228
- Vent Duct Shape:
- Rectangular
- Width:
- 14