14 x 14 x 14 in. Duct Plenum
14 x 14 x 14 in. Duct Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Diffuser Box
- Height:
- 14
- Length:
- 14
- Material:
- Steel
- Size:
- 14 in x 14 in x 14 in
- UPC:
- 662837320173
- Vent Duct Shape:
- Square to Round
- Width:
- 14