This product requires certification to purchase.

16 in Duct Square-To-Round

Gray Metal South

16 in Duct Square-To-Round

  • Fast #
  • Part #G1612X1812X16318
  • Item #2227355
  • Manufacturer Part #1612X1812X16-318
5 out of 5 Customer Rating
Brand image
Gray Metal South

16 in Duct Square-To-Round

  • Fast #
  • Part #G1612X1812X16318
  • Item #2227355
  • Manufacturer Part #1612X1812X16-318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
16
Duct Size:
16 in
Length:
18-1/2
Width:
16-1/2