16 in. x 14 in. 26 ga Galvanized No-Crimp Duct Reducer
16 in. x 14 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Diameter:
- 16 in
- Duct Size:
- 16 in x 14 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 662837311522