This product requires certification to purchase.

16 x 8 in. 26 ga 90 Degree Duct Elbow

Gray Metal South

16 x 8 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #G16X8120SDP
  • Item #1796574
  • Manufacturer Part #16X8-120SD-P
3.6 out of 5 Customer Rating
Brand image
Gray Metal South

16 x 8 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #G16X8120SDP
  • Item #1796574
  • Manufacturer Part #16X8-120SD-P
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
16 in x 8 in
Elbow Degree:
90°
Gauge (metal):
26 ga
Height:
8 in
Material:
Steel
UPC:
662837161202
Vent Duct Shape:
Rectangular
Width:
16 in