18 in. 26 ga Duct Board Tab Collar
18 in. 26 ga Duct Board Tab Collar
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Diameter:
- 18 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Material:
- Steel
- UPC:
- 662837184041
- Width:
- 20 in