2 ft. x 12 in. 30 ga Galvanized Smoke Pipe
2 ft. x 12 in. 30 ga Galvanized Smoke Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Smoke Pipe
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Duct Size:
- 12 in
- Gauge (metal):
- 30 ga
- Length:
- 24 in
- Material:
- Steel
- UPC:
- 662837203001
- Vent Duct Shape:
- Round