2 ft. x 10 in. 26 ga Galvanized Smoke Pipe
2 ft. x 10 in. 26 ga Galvanized Smoke Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10
- Gauge (metal):
- 26
- Length:
- 2
- Material:
- Steel
- UPC:
- 662837063001
- Vent Duct Shape:
- Round