This product requires certification to purchase.

2 ft. x 5 in. 30 ga Galvanized Smoke Pipe

Gray Metal South

2 ft. x 5 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #G530300
  • Item #1797147
  • Manufacturer Part #5-30-300
3.3 out of 5 Customer Rating
Brand image
Gray Metal South

2 ft. x 5 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #G530300
  • Item #1797147
  • Manufacturer Part #5-30-300
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
30 ga
Length:
2 ft
Material:
Steel
UPC:
662837503002
Vent Duct Shape:
Round