20 x 8 in. 26 ga 90 Degree Duct Elbow
20 x 8 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Vertical
- Duct Size:
- 20 in x 8 in
- Elbow Degree:
- 90
- Gauge (metal):
- 26
- Height:
- 8
- Material:
- Steel
- UPC:
- 662837201205
- Vent Duct Shape:
- Rectangular
- Width:
- 20