24 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
24 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 24 in x 8 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- UPC:
- 662837004950
- Vent Duct Shape:
- Rectangular