3 in. 26 ga Galvanized Round Crimped Plug
3 in. 26 ga Galvanized Round Crimped Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 662837033097
- Vent Duct Shape:
- Round