30 in. x 72 in. Steel Condensate Drain Pan
30 in. x 72 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26 ga
- Height:
- 30 in
- Length:
- 72 in
- Material:
- Steel
- Width:
- 30 in