This product requires certification to purchase.

4 x 3 in. 26 ga Small End Crimped Tapered Reducer

Gray Metal South

4 x 3 in. 26 ga Small End Crimped Tapered Reducer

  • Fast #
  • Part #G4X3311
  • Item #1796487
  • Manufacturer Part #4X3-311
3.9 out of 5 Customer Rating
Brand image
Gray Metal South

4 x 3 in. 26 ga Small End Crimped Tapered Reducer

  • Fast #
  • Part #G4X3311
  • Item #1796487
  • Manufacturer Part #4X3-311
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  McKinney, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Crimp on small end to use when reducing down pipe size in branch lines or flue systems
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
4 in
Diameter - Inside 2:
3 in
Duct Size:
4 in x 3 in
Gauge (metal):
26 ga
Material:
Steel
UPC:
662837433118