This product requires certification to purchase.

5 in Duct Square-To-Round

Gray Metal South

5 in Duct Square-To-Round

  • Fast #
  • Part #G6X6X5320S
  • Item #1818674
  • Manufacturer Part #6X6X5-320S
5 out of 5 Customer Rating
Brand image
Gray Metal South

5 in Duct Square-To-Round

  • Fast #
  • Part #G6X6X5320S
  • Item #1818674
  • Manufacturer Part #6X6X5-320S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Duct Square-To-Round
  • Requires Certification

Documents


Specifications

Diameter:
5
Duct Size:
"5 in"
Length:
6
UPC:
662837320289
Vent Duct Shape:
Square to Round
Width:
6