This product requires certification to purchase.

5 in x 100 in Galvanized Steel Oval Duct Pipe

Gray Metal South

5 in x 100 in Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #G55010
  • Item #1796678
  • Manufacturer Part #5-501-0
5 out of 5 Customer Rating
Brand image
Gray Metal South

5 in x 100 in Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #G55010
  • Item #1796678
  • Manufacturer Part #5-501-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
5 in
Length:
100 in
Material:
Steel
UPC:
662837505013
Vent Duct Shape:
Oval