5 in. Airtight Adhesive Collar with Damper
5 in. Airtight Adhesive Collar with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Material:
- Steel
- Type:
- G5400AD
- UPC:
- 662837400134
- Vent Duct Shape:
- Round