5 x 4 x 3 in. Duct Tee with Crimp
5 x 4 x 3 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 5 in
- Diameter - Inside 2:
- 4 in
- Diameter - Inside 3:
- 3 in
- Fitting Type:
- Tapered Flue Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Material:
- Steel
- UPC:
- 662837543060
- With Crimp:
- Yes