6 in x 112 in Oval Duct Pipe
6 in x 112 in Oval Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Duct Size:
- 6 in
- Length:
- 112 in
- Material:
- Steel
- UPC:
- 662837061120
- Vent Duct Shape:
- Oval