6 in. 26 ga Duct Board Fiberglass Tab Collar with Damper
6 in. 26 ga Duct Board Fiberglass Tab Collar with Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Documents
Specifications
- Diameter:
- 6
- Gauge (metal):
- 26
- Material:
- Steel
- UPC:
- 662837064053
- Vent Duct Shape:
- Round
- Width:
- 8