This product requires certification to purchase.

6 in. x 6 in. x 6 in. Square to Round Diffuser Box with Flange

Gray Metal South

6 in. x 6 in. x 6 in. Square to Round Diffuser Box with Flange

  • Fast #
  • Part #G6X6X6320
  • Item #1818637
  • Manufacturer Part #6X6X6-320
4.1 out of 5 Customer Rating
Brand image
Gray Metal South

6 in. x 6 in. x 6 in. Square to Round Diffuser Box with Flange

  • Fast #
  • Part #G6X6X6320
  • Item #1818637
  • Manufacturer Part #6X6X6-320
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6
Duct Plenum Type:
Diffuser Box
Length:
6
Material:
Steel
Size:
6 in x 6 in x 6 in
Type:
G6X6X6320
Vent Duct Shape:
Square to Round
Width:
6